Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Disconnect Enclosures

Disconnect enclosures provide protection from the elements to electrical disconnects. They have a powder-coated steel or die-cast aluminum construction. Installation is secure and easy with either surface or flush mounting. Various sizes, features, and NEMA ratings are offered for every application.
36 Results

Free Shipping

Panel

View All Panel

Conductive Panel

View All Conductive Panel

Brand

View All Price
36 Results
Compare
1
1
See price in cart
Free Shipping
Ships in 5 Business Days

Material

SS Type 304

A x B x C

84.12 x 118.75 x 18.12 in

Compare
1
1
$1,459.00
Ships in 7 Business Days

Material

Steel

A x B x C

36.00 x 31.38 x 12.00 in

Color

Gray

Conductive Panel

A36P30G

Compare
1
1
See price in cart
Free Shipping
Ships in 5 Business Days

Material

SS Type 304

A x B x C

60.00 x 37.00 x 16.00 in

Conductive Panel

A60P36G

Panel

A60P36

Compare
1
1
$939.00
Ships in 7 Business Days

Material

Steel

A x B x C

20.00 x 21.38 x 10.00 in

Color

Gray

Conductive Panel

A20P20G

Compare
BESTSELLER
1
1
See price in cart
Ships in 5 Business Days

Material

Steel

Color

Gray

Compare
1
1
$1,179.00
Ships in 8 Business Days

Material

Steel

A x B x C

30.00 x 25.38 x 8.00 in

Color

Gray

Conductive Panel

A30P24G