Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 64588 Metalarc Mp50/C/U/Med E17 Bulb - Pkg Qty 20
See all 56 items in product family

Sylvania 64588 Metalarc Mp50/C/U/Med E17 Bulb - Pkg Qty 20

Item #: WBB802886

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,671.20 Save up to 71%
$38.95 each

Sold in packages of 20

Price: $779.00
Product Information
Customer Review
Product Q&A
Sylvania 64588 Metalarc Mp50/C/U/Med E17

High intensity discharge bulbs are great for street lights, parking lots, roadways, interior high bays, industrial lighting and more. High Pressure Sodium Lights are the most efficient High Intensity Discharge Lights, HID lights, available. High ratio of lumens per watt of these high pressure sodium bulbs creates high energy saving abilities. Sold in package quantities.

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS10000
    • BASEMed E-26
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX70
    • KELVIN2900
    • LAMP NUMBER64588
    • LUMENS3200
    • MANUFACTURERS PART NUMBER64588
    • PACKAGE QUANTITY20
    • SHAPEE-17
    • VOLTAGE85
    • WATTAGE50
    • ANSI BASEE26 Medium
    • ANSI CODEM110/O
    • LAMP CODEMP50/C/U/MED
    • APPROX INCAND EQUIV--
    • CATEGORYMetalarc
    • NOMINAL LENGTH5.43
    • PACK TYPECarton
    • MOL (LENGTH)5.43
    • NOMINAL DIAMETER5.43
    • FINISHCoated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!