Horizontal Storage Rack

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Horizontal Storage Rack

Item #: WB652101

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 118.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Horizontal Storage Rack
This A-frame style rack stores lumber, pipes and other bulky inventory on 7 pairs of arms graduating in lengths up to 12"L. Sturdy A-frame design supports a total of 2,000 lbs. of evenly distributed load. Bright zinc plating is suitable for retail display. Base measures 61"L x 36" deep. Measures 66"H overall and weighs 59 lbs. Fast, easy assembly.

Product Specifications

    • LENGTH INCHES61
    • DEPTH INCHES36
    • HEIGHT INCHES66
    • CAPACITY LBS2000
    • COLOR FINISHZinc
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONRack
    • LEVEL QUANTITY7
    • MANUFACTURERS PART NUMBERSR-SS
    • MODEL652101
    • WEIGHT LBS59
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

storage rack

Your review: This rack is not heavy duty. It doesn't hold much weight. We have already had to upgrade to a bigger and stronger rack

Is this review helpful?

Horizontal storage Rack

Your review: For my purposes, it worked great. I bought two sets. It would have been nicer, if you could adjust the widths of the two racks.Being 5 feet wide, there could be some sagging when you put stuff on them.If they could just have fabricated. some more holes, it would have been adjustable between the two racks. There were some problems with the packaging. I ordered two sets and the plastic bags that the bolts and caps came in were busted. Luckily, I lost only one bolt, but several of the caps were busted.

Is this review helpful?

Horizontal Storage Rack

Your review: Packages came in falling apart and missing instructions but the customer service rep was helpful and had a new set of hardware shipped as well as emailing the instructions. Racks assembled easily and are quite functional. Very economical storage solution

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!