Global Industrial
Model # :WB952201
Global Industrial™ Safety U-Rack 25"W x 4"D x 20"H 10,000 lb. Capacity
|
Questions & Answers (0)
Product Description
SAFETY U-RACK
Ideal for storing bars, channels, angles, pipes etc. Stacks up to 4 high. Safety pins lock stacked racks together to help protect employees from injury. Heavy-duty welded steel construction. Inside dimensions are 16" wide at base, 21-1/2" wide at top, and 18" high.
Ideal for storing bars, channels, angles, pipes etc. Stacks up to 4 high. Safety pins lock stacked racks together to help protect employees from injury. Heavy-duty welded steel construction. Inside dimensions are 16" wide at base, 21-1/2" wide at top, and 18" high.
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 4 in |
| Height | 19 in |
| Inside Height | 17 in |
| Weight Capacity | 10000 lbs |
| Weight | 29 lbs |
Product Details
| Assembly Required | Yes |
| Type | Single Rack |
| Color | Orange |
| Material | Steel |
| Deck Type | Open Deck |
| Manufacturers Part Number | 952201 |
| Brand | Global Industrial |