Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulk Rack


(9,201 Items)
Sub Category
Bar & Sheet Storage (169)
Remove
Twin Rack U-Frame - 24"W Putty
Remove

      Items
Twin Rack U-Frame - 24"W Putty Twin Rack U-Frame - 24"W Putty


Twin Rack U-Frame - 24"W Putty
Twin Rack U-Frame - 24"W Putty
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB180107
Price: $171.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Twin Rack-U-Frame

U-rack storage racks are ideal for storing bars, channels, angles, pipes, lumber and more. Safety U-racks stack up to 4 high for efficient storage. Durable welded, formed steel provides strength for stacking. Made using 2 U-racks connected with steel framing to provide optimum storage. 5,000 lb. capacity. Fully assembled.

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 25
HEIGHT INCHES 17-1/2
CAPACITY LBS 5000
COLOR FINISH Putty
CONSTRUCTION Steel
DESCRIPTION U-Frame
MANUFACTURERS PART NUMBER RUF-262-PUTTY
TYPE Double Rack
WEIGHT LBS 65


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Bar & Rod Truck 48 X 36 2400 Lb. Capacity

Bar & Rod Truck 48 X 36 2400 Lb. Capacity

From $479.00
select
Qty: Add to Cart
Bar Cradle Truck 60" L 4000 Lb. Capacity

Bar Cradle Truck 60" L 4000 Lb. Capacity

From $389.00
select
Qty: Add to Cart
Safety U-Rack

Safety U-Rack

From $43.00
select
Qty: Add to Cart
Bar Rack Horizontal Stacking 26"W x 16"D x 23"H

Bar Rack Horizontal Stacking 26"W x 16"D x 23"H

From $84.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)