Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulk Rack


(9,176 Items)
Sub Category
Bar & Sheet Storage (169)
Remove
Vertical Bar Rack 39-1/2"W x 24"D x 84"H - 3000 LB Capacity
Remove

      Items
Vertical Bar Rack 39-1/2"W x 24"D x 84"H - 3000 LB Capacity Vertical Bar Rack 39-1/2"W x 24"D x 84"H - 3000 LB Capacity


Vertical Bar Rack 39-1/2"W x 24"D x 84"H - 3000 LB Capacity
Vertical Bar Rack Vertical Bar Rack Vertical Bar Rack Vertical Bar Rack      
see additional photos
Email This Page Printer Friendly Version
Vertical Bar Rack 39-1/2"W x 24"D x 84"H - 3000 LB Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WB246300
Quantity Discount
QTY Price
1-3 $199.95 ea.
4+ $189.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

Vertical Bar Storage Rack
Ideal for storing pipes, lumber and other long materials, this bar storage rack has a 3,000 lb. capacity. Long pieces stack vertically in one of three 10"W storage bays; shorter pieces are stored on the 3 pan shelves. Blue finish. This pipe rack measures 39-1/2"W x 24"D x 84"H. Bottom pan is 6"D with a 1-1/2"H flange. Includes a safety chain to retain contents. Easy assembly.
Product Specifications
WIDTH INCHES 39-1/2
DEPTH INCHES 24
HEIGHT INCHES 84
CAPACITY LBS 3000
COLOR FINISH Blue
ASSEMBLY Unassembled
CONSTRUCTION Steel
MODEL 246300
WEIGHT LBS 144


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bar Storage Rack 56" X 60" X 60"

Bar Storage Rack 56" X 60" X 60"

From $248.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)