Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulk Rack


(9,262 Items)
Sub Category
Carton Flow Rack (283)
Remove
Quickpik Gravity Flow Level 48"W X 84"D
Remove

      Items
Quickpik Gravity Flow Level 48"W X 84"D Quickpik Gravity Flow Level 48"W X 84"D


Quickpik Gravity Flow Level 48"W X 84"D
Email This Page Printer Friendly Version
Quickpik Gravity Flow Level 48"W X 84"D
Sold by: globalindustrial.com
Availability:  Usually ships in 42 to 45 days
Stock No: WB797033
Quantity Discount
QTY Price
1-2 $172.95 ea.
3+ $163.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

b>QUIKPIK® GRAVITY FLOW LEVELS
Pallet Rack Flow Level retrofits your pallet rack to a carton flow rack in moments! Clips allow installation to any Tear Drop Pallet Rack or uprights with 2” centers and slotted openings of 7/16” minimum. This gravity flow level helps add more products in half the space! Increases productivity and workflow by increasing ease of reach and minimizing travel. Knockdown levels easily snap together without tools. Gravity flow levels feature notched side rails that allow adjustable front-to-back placement on uprights. Includes 4 hanging clips per level for easy height adjustments. Smooth front beams accept sticker labels for identification. Rollatraks are made with 22 gauge inverted channel steel and include ¾” dia. rollers on 1 ½” centers. 22 gauge roll-formed steel guide rails adjust at ½” increments for lane adjustments. Levels include 12 Rollatraks and 5 guide rails. Clips allow 1” height adjustments. 25 lb. per sq. ft. capacity.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 84
COLOR FINISH Blue
ASSEMBLY Unassembled
CONSTRUCTION Steel
MODEL 797033


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Mobile Gravity Flow Rack 36"W x 48"D x 54"H

Mobile Gravity Flow Rack 36"W x 48"D x 54"H

From $699.95
More Info
Add to Cart
Steel Shelving 20 Ga 48"Wx18"Dx85"H Open Clip Style 6 Shelf

Steel Shelving 20 Ga 48"Wx18"Dx85"H Open Clip Style 6 Shelf

From $111.95
More Info
Add to Cart
Steel Shelving 18 Ga 36"Wx12"Dx73"H Open Clip Style 5 Shelf

Steel Shelving 18 Ga 36"Wx12"Dx73"H Open Clip Style 5 Shelf

From $77.95
More Info
Add to Cart
Single Depth Gravity Flow Carton Rack 4 LEVEL 96"X48"X84"

Single Depth Gravity Flow Carton Rack 4 LEVEL 96"X48"X84"

From $530.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)