Single Depth Gravity Flow Carton Rack 4 LEVEL 96"W x 48"D x 84H"

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Single Depth Gravity Flow Carton Rack 4 LEVEL 96"W x 48"D x 84H"

Item #: WB184058

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 609.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GRAVITY FLOW
CARTON RACK

Helps make inventory control more efficient. Unique "flow" design uses gravity to slide cartons to front for easy access. Loads from the back to ensure that first inventory in is the first inventory out. Cartons are transported on roller tracks constructed of U-shaped galvanized steel channels with plastic wheels that support 50 lbs./ft. Box guide rails can be adjusted horizontally and beams can be adjusted vertically to accommodate varying carton sizes. Storage shelf levels are adjustable on 1.5" centers for height flexibility. Box guide rails are used between each pair of roller tracks. Additional roller tracks can be added depending upon carton sizes. Each gravity flow storage level includes four pair of roller tracks with five box guide rails and one cross support. Racks include 5/8" thick particle board top storage level that supports up to 1000 lbs. Gray baked enamel finish. Easy assembly.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES48
    • HEIGHT INCHES84
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY4
    • MANUFACTURERS PART NUMBER184058
    • MODEL184058
    • SHELF CAPACITY LBS750
    • SHELF CONSTRUCTIONPlastic Roller Tracks
    • TYPESingle Depth
    • WEIGHT LBS190
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Gravity Flow Racks'

Your review: Assembly instructions were not very clear, once we figured it out we were OK. Roller tracks are too light duty and system to attach to rails is not very effective

Pros: Size is good, system is robust except for the rollers and how they attach.

Cons: Rollers

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result