Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Panel Magnetic Mat No Pegs (1 pc)
See all 13 items in product family

2 Panel Magnetic Mat No Pegs (1 pc)

Item #: WBB195524

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
Accessories
Magnetic, Convertible And Interchangeable Mats Help Store And Organize Sockets With Ease.

Customizes any tool box and utilizes storage space in unlikely areas. Can be used in drawers to organize sockets or simply flip the mat over to the rubber side and store a variety of tools in a vertical position. Includes high powered magnets imbedded in a flexible, high impact polypropylene body. Can be used with Power Pegs of any combination of 3 drive sizes (sold separately) to customize your workspace. 2 Panel, 12-1/8"W x 10-1/4"H Mat Dimensions.

Product Specifications

    • COLOR FINISHBlack
    • BRANDTriton Products
    • CONSTRUCTIONSteel/High Impact Plastic
    • DESCRIPTION2 Panel Mat
    • MANUFACTURERS PART NUMBER72424
    • PACKAGE QUANTITY1
    • ACCESSORY LENGTH INCHES10-1/4
    • ACCESSORY DEPTH INCHES3/8
    • ACCESSORY WIDTH INCHES12-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed