Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulk Rack


(9,262 Items)
Sub Category
Display & Wall Storage (619)
Remove
6" Metal J Hook, Black
Remove

      Items
6" Metal J Hook, Black 6" Metal J Hook, Black


6" Metal J Hook, Black
Email This Page Printer Friendly Version
6" Metal J Hook, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB646111
Price: $5.90 ea.
(Sold in pkg of 6, $35.40)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Features:

  • Durable wire construction
  • Holds 40lbs
  • Mounts easily to Suncast slat walls only, drywall, or studs
  • Ideal for ladders, heavy tools and more
  • Rust-resistant powder-coated finish
  • Assembled size: 2-7/8" W x 7" D x 7-7/8" H
Product Specifications
WIDTH INCHES 2 -7/8
DEPTH INCHES 7
HEIGHT INCHES 7 -7/8
COLOR FINISH Black
BRAND Suncast ®
CONSTRUCTION Wire
MANUFACTURERS PART NUMBER MH6JB
TYPE Metal J Hook
CAPACITY 40 lbs.


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Steel Slatwall Panel 48"H X 48"W Gray

Steel Slatwall Panel 48"H X 48"W Gray

From $129.95
More Info
Add to Cart
Wire Mesh Deck 48"Wx48"D

Wire Mesh Deck 48"Wx48"D

From $25.80
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)