Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Full Wall Mounted Pegboard Swing Panel 48"W X 72"H
See all 5 items in product family

Full Wall Mounted Pegboard Swing Panel 48"W X 72"H

Item #: WBB195511

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $486.00 Save up to 10%
Price: $ 438.95
Product Information
Customer Review
Product Q&A
Accessories
Double Sided Swing Panels Are Designed To Fit Large Amount Of Tools Into A Fraction Of The Normal Required Space.

Swing panels utilize a turnkey system for flexible layout, placement and unlimited growth capabilities. Double sided panels feature heavy duty steel framing that mounts to cement block or wood stud environments. Pegboards are made of 1/4" thick tempered pegboards. Includes hardware for installation. Accepts standard peg hooks and DuraHook™ Peg Hooks (sold separately) 48"W x 72"H Board Dimensions. 575 Lbs. Load Rating.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES72
    • COLOR FINISHBrown
    • BRANDTriton Products
    • CONSTRUCTIONSteel/Tempered Pegboard
    • MANUFACTURERS PART NUMBERW1
    • PACKAGE QUANTITY1
    • ACCESSORY DEPTH INCHES1-1/2
    • DIAMETER INCHES9/32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed