Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hd Mag Mount For Pegboard (3 pcs)
See all 20 items in product family

Hd Mag Mount For Pegboard (3 pcs)

Item #: WBB195530

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $11.00
Product Information
Customer Review
Product Q&A
Accessories
Magnetic Mounts Allows Easy Tool Storage On Pegboards Without The Use Of Hooks Or Bars.

Simply snap mount onto pegboard and place metal handheld tool on magnet for simply place and grasp retrieval. Easily attaches to pegboards with 1/8" or 1/4" diameter holes. Offers super duty magnetic power for secure tool attachment within arms reach. Measures 1-5/8" diameter. 3 Per Package.

Product Specifications

    • COLOR FINISHBlack
    • BRANDTriton Products
    • CONSTRUCTIONSteel/High Impact Plastic
    • MANUFACTURERS PART NUMBER72453
    • PACKAGE QUANTITY3
    • DIAMETER INCHES1-5/8
    • ACCESSORY DEPTH INCHES3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:68