Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mag Clip Strip 1/4" Red (1 pc)
See all 13 items in product family

Mag Clip Strip 1/4" Red (1 pc)

Item #: WBB195515

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 9.90
Product Information
Customer Review
Product Q&A
Accessories
Magnetic Socket Strip Holds Sockets Tight Without Magnetizing Them.

Magnetic socket holder mounts to any smooth metal surface. Great for storing shallow or deep sockets, as well as, standard or metric sockets. Socket holder is grease, oil, chemical and rust resistant. Made with a tough polymer base. 9"W x 2-1/4"H Strip Dimensions. 1/4" Drive Size.

Product Specifications

    • COLOR FINISHRed/Zinc
    • BRANDTriton Products
    • CONSTRUCTIONSteel/High Impact Plastic
    • DESCRIPTIONMag Clip 1/4"
    • MANUFACTURERS PART NUMBER72401
    • PACKAGE QUANTITY1
    • ACCESSORY WIDTH INCHES2-1/4
    • ACCESSORY LENGTH INCHES9
    • ACCESSORY DEPTH INCHES1/2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Well Made for Sure

Your review: I was surprised at how well made this was. very sturdy, strong magnet's and fits perfectly in my toolbox.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed