Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulk Rack


(9,198 Items)
Sub Category
Display & Wall Storage (619)
Remove
Pegboard Panels - Galvanized 17 x33 (2 pc)
Remove

      Items
Pegboard Panels - Galvanized 17 x33 (2 pc) Pegboard Panels - Galvanized 17 x33 (2 pc)


Pegboard Panels - Galvanized 17 x33 (2 pc)
Email This Page Printer Friendly Version
Pegboard Panels - Galvanized 17 x33 (2 pc)
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB479910
Price: $29.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Can your pegboard take their abuse? AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.

Features:
  • Heavy-duty 20 gauge steel
  • Easy to install with included hardware
  • Holds up to 90 lbs. when mounted on studs
  • Won't rust
  • Unique, strength-reinforcing dimpled holes accept standard hooks
  • Open corners make it easy to run speaker wire or extension cords behind mounted panels
  • Comes with 5-year limited warranty
  • Available in a variety of panel and strip sizes
  • For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more

    Includes :

    This package comes with two galvanized panels and enough mounting screws to mount straight out of the box (no furring strips needed). Also includes 1 pair of work gloves to use for installation.

Product Specifications
LENGTH INCHES 17"
WIDTH INCHES 33"
DEPTH INCHES 1/8
COLOR FINISH Galvanized
BRAND AlligatorBoard
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER ALGBRD17x33GALV
PACKAGE QUANTITY 2 Pack


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Steel Slatwall Panel 48"H X 48"W Gray

Steel Slatwall Panel 48"H X 48"W Gray

From $129.95
More Info
Add to Cart
Wire Mesh Deck 48"Wx48"D

Wire Mesh Deck 48"Wx48"D

From $25.80
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)