Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Power Peg 1/4" (10 pc)
See all 13 items in product family

Power Peg 1/4" (10 pc)

Item #: WBB195527

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $5.60 Save up to 14%
Price: $ 4.80
Product Information
Customer Review
Product Q&A
Accessories
Power Pegs Helps Store And Organize Sockets With Ease.

Power pegs will not magnetize sockets. Power pegs can be used with Magnetic Rubber Mats, Sockets Caddies or Magnetic Socket Strips (sold separately). Sold in package quantities of 10. 1/4" Size.

Product Specifications

    • COLOR FINISHZinc
    • BRANDTriton Products
    • CONSTRUCTIONSteel/High Impact Plastic
    • MANUFACTURERS PART NUMBER72441
    • PACKAGE QUANTITY10
    • DIAMETER INCHES1/4
    • ACCESSORY DEPTH INCHES9/16

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

5S worthy

Your review: This item is easy to install, and holds tools in place.

Pros: easy installation fits in most tool boxes allows you to use side of box as tool storage

Cons: adds weight to a full tool box

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed