Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rp Mag Clip Strip 1/2" (1 pc)
See all 13 items in product family

Rp Mag Clip Strip 1/2" (1 pc)

Item #: WBB195520

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.25
Product Information
Customer Review
Product Q&A
Accessories
Magnetic Socket Strip Holds Sockets Tight Without Magnetizing Them.

Magnetic socket holder mounts to any smooth metal surface. Includes 10 interchangeable power pegs. Can be used with Power Pegs of any combination of 3 drive sizes (sold separately) to customize your workspace. Great for storing shallow or deep sockets, as well as, standard or metric sockets. Socket holder is grease, oil, chemical and rust resistant. Made with a tough polymer base. Measures 16-5/8"L x 1-7/8"W. 1/2" Drive Size.

Product Specifications

    • COLOR FINISHRed/Zinc
    • BRANDTriton Products
    • CONSTRUCTIONSteel/High Impact Plastic
    • DESCRIPTIONMag Clip 1/2"
    • MANUFACTURERS PART NUMBER72405
    • PACKAGE QUANTITY1
    • ACCESSORY LENGTH INCHES16-5/8
    • ACCESSORY WIDTH INCHES1-7/8
    • ACCESSORY DEPTH INCHES3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed