Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Socket Caddy 1/2" Red (1 pc)
See all 13 items in product family

Socket Caddy 1/2" Red (1 pc)

Item #: WBB195523

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories
Socket Organizers Allow User To Customize The Storage & Organization Of The Messiest Tool Box.

Base is made of high impact plastic magnetic grid. Socket caddy includes 28 interchangeable power pegs. Can be used with additional Power Pegs of any combination of 3 drive sizes (sold separately) to customize your workspace. Great for storing shallow or deep sockets, as well as, standard or metric sockets. Will not magnetize sockets. Socket holder is grease, oil, chemical and rust resistant. Made with a tough polymer base. Measures 10-1/4"L x 6-1/8"W. 1/2" Drive Size

Product Specifications

    • COLOR FINISHRed/Zinc
    • BRANDTriton Products
    • CONSTRUCTIONSteel/High Impact Plastic
    • DESCRIPTIONSocket Caddy 1/2"
    • MANUFACTURERS PART NUMBER72423
    • PACKAGE QUANTITY1
    • ACCESSORY LENGTH INCHES10-1/4
    • ACCESSORY WIDTH INCHES6-1/8
    • ACCESSORY DEPTH INCHES7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed