Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulk Rack


(9,201 Items)
Sub Category
Display & Wall Storage (622)
Remove
Socket Caddy 3/8" Red
Remove

      Items
Socket Caddy 3/8" Red Socket Caddy 3/8" Red


Socket Caddy 3/8" Red
Socket Caddy 3/8" Red
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB195522
Price: $27.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Socket Organizers Allow User To Customize The Storage & Organization Of The Messiest Tool Box.

Base is made of high impact plastic magnetic grid. Socket caddy includes 28 interchangeable power pegs. Can be used with additional Power Pegs of any combination of 3 drive sizes (sold separately) to customize your workspace. Great for storing shallow or deep sockets, as well as, standard or metric sockets. Will not magnetize sockets. Socket holder is grease, oil, chemical and rust resistant. Made with a tough polymer base. Measures 10-1/4"L x 6-1/8"W. 3/8" Drive Size

Product Specifications
LENGTH INCHES 10-1/4
WIDTH INCHES 6-1/8
DEPTH INCHES 5/8
COLOR FINISH Red/Zinc
BRAND Triton Products
CONSTRUCTION Steel/High Impact Plastic
DESCRIPTION 3/8"
MANUFACTURERS PART NUMBER 72422
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Wide Span Rack 72x36x84 With 3 Shelves No Deck 900 Lb Capacity Per Level

Wide Span Rack 72x36x84 With 3 Shelves No Deck 900 Lb Capacity Per Level

From $79.95
select
Qty: Add to Cart
Nexelate Wire Shelving 36"W X 18"D X 63"H

Nexelate Wire Shelving 36"W X 18"D X 63"H

From $94.00
select
Qty: Add to Cart
54"H Nexel Chrome Wire Shelving - 24"W X 14"D

54"H Nexel Chrome Wire Shelving - 24"W X 14"D

From $74.00
select
Qty: Add to Cart
Extra Heavy Duty Shelving 36x18x72

Extra Heavy Duty Shelving 36x18x72

From $187.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)