

 |
Browse Bulk Rack (8,774 Items) |
|
 |
Storability 15" Combination Rail |
| |
|
 |
|
 |
|
 |
|
|
|
Storability 15" Combination Rail
|
Availability: Usually ships in 2 to 5 days
Stock No: WB246229
|
|
|
|
Our Price: $12.00
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
STORABILITY™ WALL STORAGE RACKS
15" Combination Rail
Durable, easy-to-install storage rack offers optimum storage in minimal space. Heavy gauge steel with epoxy powder coat finish. Easily attaches to Vertical Hang Rails (sold separately) on 31" centers. Can be height adjusted on hang rails. Allows easy attachment of Plastic Hanging Bins (sold separately) or Combination Rail Hook Set (sold separately). Lifetime Limited Warranty.
|
| Product Specifications |
| WIDTH INCHES |
3 |
| DEPTH INCHES |
2 |
| HEIGHT INCHES |
15 |
| CAPACITY LBS |
60 |
| COLOR FINISH |
Gray |
| ASSEMBLY |
Unassembled |
| BRAND |
Triton |
| CONSTRUCTION |
Steel |
| DESCRIPTION |
Storability 15" Combination Rail |
| MANUFACTURERS PART NUMBER |
1770 |
| MODEL |
246229 |
| PACKAGE QUANTITY |
1 |
| WEIGHT LBS |
2 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|