Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulk Rack


(8,774 Items)
Sub Category
Display & Wall Storage (429)
Remove
Storability 31" Adjustable Tire Holder
Remove

      Items
Storability 31" Adjustable Tire Holder Storability 31" Adjustable Tire Holder
Storability 15" Wire Basket With Lock On Brackets Storability 15" Wire Basket With Lock On Brackets
Storability 15" Combination Rail Storability 15" Combination Rail
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


Storability 31" Adjustable Tire Holder
Storability 31" Adjustable Tire Holder
Availability:  Usually ships in 2 to 5 days
Stock No: WB246223

UPS DIM Weight
Our Price: $31.95
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

STORABILITY™ WALL STORAGE RACKS
31" Adjustable Tire Holder
Durable, easy-to-install storage rack offers optimum storage in minimal space. Heavy gauge steel with epoxy powder coat finish. Easily attaches to Vertical Hang Rails (sold separately) on 31" centers. Can be height adjusted on hang rails. Features an adjustable depth of 13-3/4" to 23-1/2". Lifetime Limited Warranty.

Product Specifications
WIDTH INCHES 23-1/2
DEPTH INCHES 1.5
HEIGHT INCHES 31
CAPACITY LBS 150
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Triton
CONSTRUCTION Steel
DESCRIPTION Storability 31" Adjustable Tire Holder
MANUFACTURERS PART NUMBER 1725
MODEL 246223
PACKAGE QUANTITY 1
WEIGHT LBS 8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Steel Slatwall Panel 48"H X 48"L Gray

Steel Slatwall Panel 48"H X 48"L Gray

From $129.95
More Info
Add to Cart
Wire Mesh Deck 48"Wx48"D

Wire Mesh Deck 48"Wx48"D

From $25.80
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)