Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulk Rack


(8,774 Items)
Sub Category
Display & Wall Storage (429)
Remove
Storability Bins 10-3/8"D x 10"W x 5"H Blue (6 pc)
Remove

      Items
Storability Bins 10-3/8"D x 10"W x 5"H Blue (6 pc) Storability Bins 10-3/8"D x 10"W x 5"H Blue (6 pc)
Storability 32" Top Track With Mounting Hardware Storability 32" Top Track With Mounting Hardware
Storability 31" Wire Shelf Storability 31" Wire Shelf
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


Storability Bins 10-3/8"D x 10"W x 5"H Blue (6 pc)
Storability Bins 10-3/8"D x 10"W x 5"H Blue (6 pc)
Availability:  Usually ships in 2 to 5 days
Stock No: WB796666BL
Our Price: $38.95
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

STORABILITY™ INTERLOCKING PLASTIC BINS
Storability™ interlocking bins with dual ChannelLoc™ system allow bins to nest, stack, hang and interlock for multiple storage & organization applications. Ideal for storing items such as workshop tools, garden tools & supplies, crafting items, office supplies, cleaning supplies and more. Stacking bins are made of molded high density polypropylene plastic that won't chip or crack. Dual channeling system with anti-slide stops keeps stacked bins in place and prevents bins from collapsing. EZ-flow sloped front offers trouble-free removal of stored items. Nesting feature allows bins to be taken down from stacked position and stored into smaller spaces. Large label slot on front for easy identification. Rear hanging lip allows bins to be attached to louvered panels or Hang Rails (sold separately). Extra deep groove system molded inside of bins accepts Optional Dividers to create separated compartments.

Product Specifications
LENGTH INCHES 10-3/8
WIDTH INCHES 10
HEIGHT INCHES 5
COLOR FINISH Blue
DESCRIPTION Storabilty Bin
MODEL 796666BL
PACKAGE QUANTITY 6


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Dividers for 3-235 Storability Bins (6 Pack)

Dividers for 3-235 Storability Bins (6 Pack)

From $9.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)