

 |
Browse Bulk Rack (8,774 Items) |
|
 |
Storability Bins 7-3/8"D x 4"W x 3"H Red (10 pc) |
| |
|
 |
|
 |
|
 |
|
|
|
Storability Bins 7-3/8"D x 4"W x 3"H Red (10 pc)
|
Availability: Usually ships in 2 to 5 days
Stock No: WB796665RD
|
|
|
|
Our Price: $20.50
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
STORABILITY™ INTERLOCKING PLASTIC BINS
Storability™ interlocking bins with dual ChannelLoc™ system allow bins to nest, stack, hang and interlock for multiple storage & organization applications. Ideal for storing items such as workshop tools, garden tools & supplies, crafting items, office supplies, cleaning supplies and more. Stacking bins are made of molded high density polypropylene plastic that won't chip or crack. Dual channeling system with anti-slide stops keeps stacked bins in place and prevents bins from collapsing. EZ-flow sloped front offers trouble-free removal of stored items. Nesting feature allows bins to be taken down from stacked position and stored into smaller spaces. Large label slot on front for easy identification. Rear hanging lip allows bins to be attached to louvered panels or Hang Rails (sold separately). Extra deep groove system molded inside of bins accepts Optional Dividers to create separated compartments.
|
| Product Specifications |
| LENGTH INCHES |
7-3/8 |
| WIDTH INCHES |
4 |
| HEIGHT INCHES |
3 |
| COLOR FINISH |
Red |
| DESCRIPTION |
Storabilty Bin |
| MODEL |
796665RD |
| PACKAGE QUANTITY |
10 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|