Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tempered Pegboard 24"x48"x1/4" (4 pc)
See all 5 items in product family

Tempered Pegboard 24"x48"x1/4" (4 pc)

Item #: WB797014

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $59.95
Product Information
Customer Review
Product Q&A
Triton tempered hard wood pegboard is a commercial grade 1/4" pegboard that will not fray and dry out like standard paper based pegboard.

Tempered hardwood 1/4 In. commercial grade pegboard is a cost effective solution when a more sturdy pegboard is required for storage of hand tools, power tools, gardening tools, sports equipment and more. Unlike regular pegboards that are constructed with layers of glued cardboard, these tempered wood commercial pegboards will not dry out and fray. Tempered Wood Pegboard hold 3 times the weight of standard pegboard, and the DuraHooks will not pull out from the board.  The pegboard has a clean look and will last for many years through changing environments.

* Tempered 1/4" pegboard will hold two times the weight of standard pegboard.
* Tempered pegboard used with the DuraHook locking pegboard hooks provides years of secure storage. Pegboard is also compatible with any 1/4" standard pegboard hook.
* Each pegboard is 24" x 48" x 1/4" and sold in 2 or 4 packs.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • BRANDTriton Products
    • CONSTRUCTIONDuraboard
    • DESCRIPTIONTempered Pegboard 24"x48"x1/4" (4 pc)
    • MANUFACTURERS PART NUMBERTPB-4BR
    • MODEL797014
    • TYPEBoard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.130.94:26