Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Frame shown fits 42"D rack, holds 4 sixer kegs

Bluff Keg Flow Frame For 120"D Rack, KEGFLOW120, Holds 12 Sixer Kegs, 24"W

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Bluff Keg Flow Frame For 120"D Rack, KEGFLOW120, Holds 12 Sixer Kegs, 24"W

Item #: WBB2114703

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 196.95
Product Information
Customer Review
Product Q&A
Bluff Keg Flow Frame For 120"D Rack, KEGFLOW120, Holds 12 Sixer Kegs, 24"W.

Save Storage Space, Faster Handling of Craft Kegs. Bluff Manufacturing’s Keg Flow Racks save distributors space and allow for faster and easier handling of craft kegs. The product easily installs in existing pallet racking.

Please complete spec sheet and return with order

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES120
    • HEIGHT INCHES5
    • BRANDBluff Manufacturing
    • CONSTRUCTIONSteel
    • DESCRIPTIONFixed-Width Frame For 120"D Rack, Holds 12 Sixer Kegs
    • MANUFACTURERS PART NUMBERKEGFLOW120
    • PACKAGE QUANTITY1
    • WEIGHT LBS86
    • COLOROrange

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!