Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PVI, SDR1824-8, Aluminum Straight Leg Dunnage Rack 24"W x 18"D x 8"H
See all 32 items in product family

PVI, SDR1824-8, Aluminum Straight Leg Dunnage Rack 24"W x 18"D x 8"H

Item #: WB796712

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $66.95 ea.
4+ $62.95 ea.
Product Information
Customer Review
Product Q&A
Straight Leg Aluminum Dunnage Rack
Straight leg aluminum dunnage racks are the industry standard for multiple storage applications. Great for storage in refrigerators, kitchens, garages and more! Heavy duty load capacity rated. Made using all welded aluminum that resists corrosion. Durable 1-1/2" straight tube frame for enhanced support. NSF approved.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES18
    • HEIGHT INCHES8
    • CAPACITY LBS3000
    • BRANDPVI
    • CONSTRUCTIONAluminum
    • DESCRIPTIONDunnage Rack
    • MANUFACTURERS NUMBERSDR1824-8
    • MODEL796712

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!