Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Red

Equipto Vg Bulk Rack 60"W X 30"D X 72"H Add-On W/Corrugated Steel Decking, Textured Regal Blue

Rollover image to zoom in

Click image to enlarge

Equipto Vg Bulk Rack 60"W X 30"D X 72"H Add-On W/Corrugated Steel Decking, Textured Regal Blue

Item #: WBB519594

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $453.95
Product Information
Customer Review
Product Q&A
Equipto Vg Bulk Rack 60"W X 30"D X 72"H Add-On W/Corrugated Steel Decking, Textured Regal Blue

Equipto V-Grip Bulk Rack with Solid Decking : V-Grip Bulk Rack is designed to accommodate longer spans and heavier loads than conventional shelving. Bulk Rack beams engage V-Grip upright posts providing a rigid connection. Bulk Rack is designed to carry loads of 1500 lbs per level. Bulk Rack is available three ways - with a solid steel deck, wire decking or without decking to permit the customer to use his own material. Bulk Rack also comes in a starter kit (which both ends) or an add-on unit to be connected to another rack unit.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES72
    • COLOR FINISHTextured Regal Blue
    • ASSEMBLYUnassembled
    • BRANDEquipto®
    • CONSTRUCTIONSteel
    • MANUFACTURERS NUMBER1016D50A-BL
    • SHELF CAPACITY LBS1500
    • SHELF CONSTRUCTIONSteel Deck
    • PACKAGE QUANTITY1
    • TYPEAdd-On
    • SHELF MAX CAP1500 lbs. to 2000 lbs.
    • NUMBER OF SHELVES3
    • LIMITED WARRANTYLimited Lifetime Warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!