Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulk Rack


(9,201 Items)
Sub Category
Heavy Duty Rack (6,082)
Remove
Equipto Vg Bulk Rack 72"W X 30"D X 60"H Add-On W/No Decking, Textured Black
Remove

      Items
Equipto Vg Bulk Rack 72"W X 30"D X 60"H Add-On W/No Decking, Textured Black Equipto Vg Bulk Rack 72"W X 30"D X 60"H Add-On W/No Decking, Textured Black


Equipto Vg Bulk Rack 72"W X 30"D X 60"H Add-On W/No Decking, Textured Black
Shown in Red
Equipto Vg Bulk Rack 72"W X 30"D X 60"H Add-On W/No Decking, Textured Black
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB519074
Price: $273.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Equipto Vg Bulk Rack 72"W X 30"D X 60"H Add-On W/No Decking, Textured Black

Equipto V-Grip Bulk Rack with Solid Decking : V-Grip Bulk Rack is designed to accommodate longer spans and heavier loads than conventional shelving. Bulk Rack beams engage V-Grip upright posts providing a rigid connection. Bulk Rack is designed to carry loads of 1500 lbs per level. Bulk Rack is available three ways - with a solid steel deck, wire decking or without decking to permit the customer to use his own material. Bulk Rack also comes in a starter kit (which both ends) or an add-on unit to be connected to another rack unit.

Product Specifications
WIDTH INCHES 72
DEPTH INCHES 30
HEIGHT INCHES 60
COLOR FINISH Textured Black
ASSEMBLY Unassembled
BRAND EQUIPTO
CONSTRUCTION Steel
MANUFACTURERS NUMBER 1015-60A-BK
SHELF CAPACITY LBS 1500
PACKAGE QUANTITY 1
TYPE Add-On
NUMBER OF SHELVES 3
LIMITED WARRANTY Limited Lifetime Warranty


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Additional Level For Wide Span Rack 48x24 Wood Deck 1200 Lb Capacity

Additional Level For Wide Span Rack 48x24 Wood Deck 1200 Lb Capacity

From $27.95
More Info
Add to Cart
Wide Span Rack 48x24x60 With 3 Shelves Wood Deck 1200 Lb Capacity Per Level

Wide Span Rack 48x24x60 With 3 Shelves Wood Deck 1200 Lb Capacity Per Level

From $69.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)