Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Red

Equipto Vg Bulk Rack 96"W X 30"D X 84"H Starter W/No Decking, Textured Dove Gray

Rollover image to zoom in

Click image to enlarge

See all 288 items in product family

Equipto Vg Bulk Rack 96"W X 30"D X 84"H Starter W/No Decking, Textured Dove Gray

Item #: WBB518186

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $481.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Equipto Vg Bulk Rack 96"W X 30"D X 84"H Starter W/No Decking, Textured Dove Gray

Equipto V-Grip Bulk Rack with Solid Decking : V-Grip Bulk Rack is designed to accommodate longer spans and heavier loads than conventional shelving. Bulk Rack beams engage V-Grip upright posts providing a rigid connection. Bulk Rack is designed to carry loads of 1500 lbs per level. Bulk Rack is available three ways - with a solid steel deck, wire decking or without decking to permit the customer to use his own material. Bulk Rack also comes in a starter kit (which both ends) or an add-on unit to be connected to another rack unit.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES30
    • HEIGHT INCHES84
    • COLOR FINISHTextured Dove Gray
    • ASSEMBLYUnassembled
    • BRANDEquipto®
    • CONSTRUCTIONSteel
    • MANUFACTURERS NUMBER1017-80S-LG
    • SHELF CAPACITY LBS1500
    • PACKAGE QUANTITY1
    • TYPEStarter
    • NUMBER OF SHELVES3
    • LIMITED WARRANTYLimited Lifetime Warranty
    • SHELF CAPACITY RANGE1500 lbs. to 2000 lbs.
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.