Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy-Duty Beam, 14-Gauge, 72"Wx3-5/8"H, Blue (2) pcs
See all 85 items in product family

Heavy-Duty Beam, 14-Gauge, 72"Wx3-5/8"H, Blue (2) pcs

Item #: WBB280825

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $73.10 Save up to 32%
Price: $49.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Heavy-Duty Beam, 14-Gauge, 72"Wx3-5/8"H, Blue

Unique beam design increases strength and load capacity, resists tipping and eliminates wasted space.. Beam clips are mig-welded for added strength. Fold in lock tab easily engages for security against displacement. Heavy gauge steel uprights and beams. Adjustable on 1-1/2" centers. 1650-3300 lbs. capacity per pair of beams. Weight Capacity based on evenly distributed load. 10,000 lbs. per upright assembly.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES--
    • HEIGHT INCHES3-5/8
    • CAPACITY LBS1,900
    • COLOR FINISHBlue
    • BRANDLyon
    • MANUFACTURERS PART NUMBERBB62172
    • PACKAGE QUANTITY2
    • TYPEHeavy-Duty Beam
    • WEIGHT LBS10.1

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.