High Capacity Starter Rack 72"W x 48"D x 96"H With 3 Levels Wire Deck 1000lb Cap Per Shelf

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

High Capacity Starter Rack 72"W x 48"D x 96"H With 3 Levels Wire Deck 1000lb Cap Per Shelf

Item #: WB580958

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 276.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
High Capacity Boltless Rack with Wire Decking
Starter Unit
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4" x 1-1/2" x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2" increments. Includes rugged wire grid decking that allows visibility and light, air and sprinkler penetration (reducing insurance premiums). Tan baked enamel finish.

This Starter Unit includes 4 angle posts, 12 horizontal beams and decking.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES48
    • HEIGHT INCHES96
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONWire
    • LEVEL QUANTITY3
    • MODEL580958
    • SHELF CAPACITY LBS1000
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!