Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interlake Mecalux Boltless Shelving Particle Board, 48"W x 18"D

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Interlake Mecalux Boltless Shelving Particle Board, 48"W x 18"D

Item #: WBB794244

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 20.00
Product Information
Customer Review
Product Q&A
Interlake Boltless Wide Span Shelving Particle Board, 48"W x 18"D

Boltess wide span is a system that can easily be adapted to any enironment from a warehouse to your home. This system has been developed following the latest standards of the FEM, in terms of design and testing, which ensures this system to be the best choice for small & large businesses. Assembly is easy and simply requires a rubber mallet to build the shelving unit. Long lasting baked on enamel blue and orange color finish. All models ship in 96 hours from our Chicago, IL facility.

Product Specifications

    • DESCRIPTIONBoltless Wide Span Shelving Particle Board
    • MANUFACTURERS PART NUMBERM0082618
    • ACCESSORY HEIGHT INCHES5/8
    • CONSTRUCTIONParticle Board
    • ACCESSORY LENGTH INCHES--
    • ACCESSORY DEPTH INCHES18
    • TYPEDeck
    • COUNTRY OF ORIGINUSA
    • ACCESSORY WIDTH INCHES48
    • BRANDInterlake Mecalux

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a form to fill out for custom Interlake requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result