Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Record Storage Rack Starter Letter Legal 120"W x 42"D x 120"H

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Record Storage Rack Starter Letter Legal 120"W x 42"D x 120"H

Item #: WB258197

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,096.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EXTRA HEAVY DUTY RECORD STORAGE
Starter Unit - 15”L x 12”W x 10”H Corrugated Boxes Included
These record storage systems feature Global’s pallet rack design to provide the highest capacities for the lowest prices. Global Record Storage Units offer quick and easy, tool free assembly for all your document storage needs. File storage racks are made of durable heavy gauge steel for years of dependable service. Heavy duty one-piece, box formed 13 gauge steel uprights allow easy beam installation. 3-1/4" x 4-1/4" x 12 gauge welded base plates allow floor anchoring. Beams feature a positive 6-way locking action that automatically secures beam into place. Welded braces provide maximum rigidity and stability for your record storage system. Dust free wire mesh decking helps store document boxes on front and back for two rows of storage; allows access to either side. Long lasting epoxy finish. Corrugated Boxes are made with 200 lb. test corrugated cardboard and include a lid to protect contents. 15”L Boxes are designed to hold letter and legal size records. Easy assembly.

Product Specifications

    • WIDTH INCHES120
    • DEPTH INCHES42
    • HEIGHT INCHES120
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BOX QUANTITY180
    • BRANDGlobal Industrial™
    • SHELF CAPACITY LBS5630
    • SHELF QUANTITY5
    • SHELF MAX CAP2100 lbs. to 6590 lbs.

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Storage

Your review: Good solid product

Pros: Solid rack easily assembled

Cons: Purchasing this product was to much work because of the dual sales teams Global has. TJSoyden

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed