Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Gray

Equipto Wire Spool Rack Unit 8"D x 36"W x 84" H- w/ 7 Shelves, Putty

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Equipto Wire Spool Rack Unit 8"D x 36"W x 84" H- w/ 7 Shelves, Putty

Item #: WBB524905

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $358.95
Product Information
Customer Review
Product Q&A
Spool Rack: Provides storage for all types of disc-shaped objects, spools, auto body parts, etc. These unique, heavy duty racks are equiped with v-formed shelves and rods that can are adjustedable on 1-1/2" centers. Holds reels up to 16" in diameter.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES8
    • HEIGHT INCHES84
    • COLOR FINISHTextured Putty
    • ASSEMBLYUnassembled
    • BRANDEquipto®
    • CONSTRUCTIONSteel
    • MANUFACTURERS NUMBER880-7-PY
    • PACKAGE QUANTITY1
    • WEIGHT LBS88.86
    • LIMITED WARRANTYLimited Lifetime Warranty

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

great product

Your review: Helped out our shop a lot by getting the wire where we needed it and made it more organized.

Pros: looks very neat and orderly.

Cons: need to find a way to secure it so it does not tip over.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What size is the rod that goes through my spools? Can I order additional shelves/rods?

Question Asked By: John , Studio , January 10, 2012

+ View 1 Answer

Answer This Question

Sort by: 

1 Result