Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Manual Lift And Payout
See all 4 items in product family

Mobile Manual Lift And Payout

Item #: WB258153

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,106.00
Product Information
Customer Review
Product Q&A
PAYOUT STANDS
Mobile Manual Lift Payout
Handles large reels and spools for easy coiling and uncoiling. Reel hangers allow height adjustment to the solid steel axle with reel adaptor bushings to accept various size reels. All steel construction for strength. Mobile Manual Lift Payout features wire leveler roller to allow easy payout of reel contents. Heavy duty roller bearing wheels and swivel casters allow easy mobility.

Product Specifications

    • WIDTH INCHES40
    • CAPACITY LBS5000
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDWemco Weber
    • CONSTRUCTIONSteel
    • DESCRIPTIONSolid Steel Axle
    • MODEL28" to 60" Diameter Reels
    • WEIGHT LBS350

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:46