Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulk Rack


(9,201 Items)
Sub Category
Reel Rack & Dispensors (371)
Remove
Portable Payout Steplift Stand
Remove

      Items
Portable Payout Steplift Stand Portable Payout Steplift Stand


Portable Payout Steplift Stand
Portable Payout Steplift Stand
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB258155
Price: $642.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

PAYOUT STANDS
Portable Payout Stand
Handles large reels and spools for easy coiling and uncoiling. Reel hangers allow height adjustment to the solid steel axle with reel adaptor bushings to accept various size reels. All steel construction for strength. Portable Payout Stand simply tilts to allow easy height adjustment and reel attachment. Utilizes users’ body weight as leverage to lift reel into position.

Product Specifications
WIDTH INCHES 32" Maximum Reel
CAPACITY LBS 2000
COLOR FINISH Green
ASSEMBLY Assembled
CONSTRUCTION Steel
MODEL Up To 48" Reels
WEIGHT LBS 110


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Reel Rack Starter Unit 24"W X 24"D X 96"H

Reel Rack Starter Unit 24"W X 24"D X 96"H

From $240.95
More Info
Add to Cart
36 Inch Wide Reel Mount Rack

36 Inch Wide Reel Mount Rack

From $189.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)