Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Tier Tire Cart- 54-3/4"W x 25-5/8"D x 62"H-Pewter Gray
See all 19 items in product family

2 Tier Tire Cart- 54-3/4"W x 25-5/8"D x 62"H-Pewter Gray

Item #: WBB381009

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 409.95
Product Information
Customer Review
Product Q&A
2 Tier Tire Cart- 54-3/4W x 25-5/8D x 62H-Pewter Grey

2 Tier Tire Cart - All-welded legs, 4 adjustable cross members, Portable, 2 rigid casters and 2 swivel casters with brakes, 54-3/4W x 25-5/8D x 62H

Product Specifications

    • WIDTH INCHES54-3/4
    • DEPTH INCHES25-5/8
    • HEIGHT INCHES62
    • COLOR FINISHPewter Grey
    • BRANDShure
    • CONSTRUCTIONSteel
    • DESCRIPTION2 Tier Tire Cart
    • MANUFACTURERS NUMBER973726-PG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!