Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hang Bar Tube-Beam Mount  48"W
See all 3 items in product family

Hang Bar Tube-Beam Mount 48"W

Item #: WBB486039

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.25
Product Information
Customer Review
Product Q&A
Hang Bar Tube-Beam Mount Bolted 48"

Product Specifications

    • WIDTH INCHES48
    • BRANDWestern Pacific
    • CONSTRUCTIONSteel
    • MANUFACTURERS NUMBERHBSL48
    • PACKAGE QUANTITY1
    • COLORGrey
    • DIAMETER INCHES1-5/16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed