Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hang Bar Tube-Beam Mount  Slotted 60"W

Hang Bar Tube-Beam Mount Slotted 60"W

Item #: WBB486044

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.25
Product Information
Customer Review
Product Q&A
Hang Bar Tube-Beam Mount Slotted 60"

Product Specifications

    • WIDTH INCHES60
    • BRANDWestern Pacific
    • CONSTRUCTIONSteel
    • MANUFACTURERS NUMBERSHBR60
    • PACKAGE QUANTITY1
    • DIAMETER INCHES1-5/16"
    • COLORGrey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!