Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hang Bar Tube-Post Mount Heavy Duty 60"W
See all 3 items in product family

Hang Bar Tube-Post Mount Heavy Duty 60"W

Item #: WBB486034

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $20.00
Product Information
Customer Review
Product Q&A
Hang Bar Tube-Post Mount Bolted Heavy Duty 60"

Product Specifications

    • WIDTH INCHES60
    • BRANDWestern Pacific
    • CONSTRUCTIONSteel
    • MANUFACTURERS NUMBERPMHBR60
    • PACKAGE QUANTITY1
    • COLORGrey
    • DIAMETER INCHES1-5/16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:24