Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulk Rack


(9,262 Items)
Sub Category
Automotive Rack (258)
Remove
Hanging Tailpipe Rack 48" Starter
Remove

      Items
Hanging Tailpipe Rack 48" Starter Hanging Tailpipe Rack 48" Starter


Hanging Tailpipe Rack 48" Starter
Email This Page Printer Friendly Version
Hanging Tailpipe Rack 48" Starter
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB486025
Price: $260.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Hanging Tailpipe Rack 48" Starter

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 18
HEIGHT INCHES 120
BRAND Western Pacific
CONSTRUCTION Steel
MANUFACTURERS NUMBER HPH4
PACKAGE QUANTITY 1
COLOR Grey


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Heavy Duty Tire Rack 3 Tier Starter 96x18x72

Heavy Duty Tire Rack 3 Tier Starter 96x18x72

From $207.95
More Info
Add to Cart
Heavy Duty Tire Rack 3 Tier Starter 60x18x72

Heavy Duty Tire Rack 3 Tier Starter 60x18x72

From $169.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)