Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Truck Tire Rack Add-On 3-Tier - 96"W x 18"D x 144"H, Gray
See all 72 items in product family

Lyon Truck Tire Rack Add-On 3-Tier - 96"W x 18"D x 144"H, Gray

Item #: WBB271326

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $558.80 Save: up to 35%
Price: $360.95
Product Information
Product Q&A
Lyon Truck Tire Rack Add-On 3-Tier - 96"Wx18"Dx144"H Gray

Special tire beam features flat surface where tire contacts beam and helps to prevent tire deformity. All models feature the same easy assembly as the Lyon bulk storage racks. Beams feature fold-in lock tab that can be engaged when additional security against beam displacement is required. All racks feature the 18"d knocked-down upright. Capacities shown are per pair of beams. Designed to hold tires up to 9" wide.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES18
    • HEIGHT INCHES144
    • CAPACITY LBS1550
    • COLOR FINISHGray
    • ASSEMBLYEasy Assembly
    • BRANDLyon
    • CONSTRUCTIONSteel
    • DESCRIPTIONTruck Tire Rack
    • MANUFACTURERS PART NUMBERDD68596
    • SHELF TYPE3
    • TYPEAdd-on
    • WEIGHT LBS171.7

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.