Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tire Rack Double Entry 6 Tier-Starter
See all 22 items in product family

Tire Rack Double Entry 6 Tier-Starter

Item #: WBB486017

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 471.95
Product Information
Customer Review
Product Q&A
Tire Rack Double Entry 6 Tier Free Standing-Starter. Holds 96 tires total.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES42
    • HEIGHT INCHES180
    • BRANDWestern Pacific
    • CONSTRUCTIONSteel
    • DESCRIPTIONTire Rack
    • LEVEL QUANTITY6 Tier
    • MANUFACTURERS NUMBERR2-6DES
    • PACKAGE QUANTITY1
    • TIRE CAPACITY96
    • TYPEDouble Entry - Starter
    • COLORGrey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed