Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tire Rack Single Entry 2 Tier-Starter
See all 22 items in product family

Tire Rack Single Entry 2 Tier-Starter

Item #: WBB485964

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 82.95
Product Information
Customer Review
Product Q&A
Tire Rack Single Entry 2 Tier Starter. Holds 16 tires total. Can be mounted to a wall for increased stability.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES12
    • HEIGHT INCHES60
    • BRANDWestern Pacific
    • CONSTRUCTIONSteel
    • DESCRIPTIONTire Rack
    • LEVEL QUANTITY2 Tier
    • MANUFACTURERS NUMBERR2-2SES
    • PACKAGE QUANTITY1
    • TIRE CAPACITY16
    • TYPESingle Entry - Starter
    • COLORGrey

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good economy rack

Your review: I was very surprised with the quality of these racks for the price paid. Will definitely buy more when needed.

Pros: Easy assembly, solid built, surprisingly sturdy, low price

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!