Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Truck Tire Rack Single Entry 2 Tier
See all 22 items in product family

Truck Tire Rack Single Entry 2 Tier

Item #: WBB486023

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $160.95
Product Information
Customer Review
Product Q&A
Truck Tire Rack Single Entry 2 Tier. Holds 16 truck tires total.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES33
    • HEIGHT INCHES96
    • BRANDWestern Pacific
    • CONSTRUCTIONSteel
    • DESCRIPTIONTruck Tire Rack
    • LEVEL QUANTITY2 Tier
    • MANUFACTURERS NUMBER2-SEST-5
    • PACKAGE QUANTITY1
    • TIRE CAPACITY16
    • TYPESingle Entry
    • COLORGrey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:68