Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Stainless Steel Storage Cabinet SA4D361872 - 36"W x 18"D x 72"H
See all 18 items in product family

Sandusky Stainless Steel Storage Cabinet SA4D361872 - 36"W x 18"D x 72"H

Item #: WBB592294

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,468.10 Save up to 39%
Price: $1,502.00
Product Information
Customer Review
Product Q&A
Accessories
Stainless Steel Cabinet w/Paddle Lock, 36"W x 18"D x 72"H

Constructed of 18-gauge, type 304 stainless steel that resists acid, corrosion and rust. Shelves adjust in 2" increments. Fully welded assembled cabinets. Ideal for restaurants, washdown and cleanroom environments.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES72
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYGray
    • COLOR FINISHStainless Steel
    • CONSTRUCTION18 Gauge Type 304 Stainless Steel
    • DOOR QUANTITY2
    • FIXED SHELVES0
    • HANDLE TYPERecessed Paddle Handle
    • MANUFACTURERS PART NUMBERSA4D361872-XX
    • OPENINGS5
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS400
    • SHELF QUANTITY5
    • STYLEStorage
    • TYPEPaddle Lock
    • WEIGHT LBS235
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.53.106:23