Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cabinet Door Shelf - 12x4 - Min Qty 4
See all 25 items in product family

Cabinet Door Shelf - 12x4 - Min Qty 4

Item #: WBB351213

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($45.00)

List Price: $15.54 Save up to 28%
Price: $11.25
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft Cabinet Door Shelf - 12x4

12"W x 4"D Vari-Tuff Cabinet door shelf for 36" cabinets with flush doors and louvered panels. 25 lb. Capacity

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES4
    • HEIGHT INCHES1-1/16
    • BRANDValley Craft®
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DESCRIPTIONCabinet Door Shelf
    • MANUFACTURERS PART NUMBERF87993A7
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS25
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR--
    • WEIGHT LBS4.0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!