Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Compartment (348)
Remove
28 Compartment Multi-Size Sectional Unit 37"W x 24"D x 53"H - Green
Remove

      Items
28 Compartment Multi-Size Sectional Unit 37"W x 24"D x 53"H - Green 28 Compartment Multi-Size Sectional Unit 37"W x 24"D x 53"H - Green


28 Compartment Multi-Size Sectional Unit 37"W x 24"D x 53"H - Green
28 Compartment Multi-Size Sectional Unit 37"W x 24"D x 53"H - Green
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB496843
Price: $692.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The 28 compartment Sectional Bin unit is an economical choice and a popular unit due to the variety of the compartment sizes. All section bins are individual tiers that stack on top of each other and they can be reconfigured and added to at any time. Other accessories such as mobile bases and label holders are available on all section bin set-ups. Features 16 Gauge Base and 18 Gauge Bins.
SIZE REFERENCE
STYLETYPECOMPARTMENT DIMENSIONS
A2 Compartments24" W x 15" D x 11" H
B3 Compartments 20-1/2" W x 12" D x 9-1/2" H
C4 Compartments 18-3/4" W x 9" D x 7-1/2" H
D5 Compartments15-1/2" W x 7-1/2" D x 6" H
E6 Compartments12" W x 5-1/2" D x 4-1/2" H
F8 Compartments8" W x 4-1/2" D x 4-1/2" H


Product Specifications
WIDTH INCHES 37
DEPTH INCHES 24
HEIGHT INCHES 53
CAPACITY LBS 1000
COLOR FINISH Green
ASSEMBLY All Welded
BRAND StackBin
COMPARTMENTS 28
CONSTRUCTION Steel
DIVIDERS 22
MANUFACTURERS PART NUMBER 3-5028SSBGN
PACKAGE QUANTITY 1
WEIGHT LBS 181


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Steel Storage Bin Cabinet with Plastic Dividers

Steel Storage Bin Cabinet with Plastic Dividers

From $236.95
More Info
Add to Cart
Steel Storage Bin Cabinet - 42 Bins

Steel Storage Bin Cabinet - 42 Bins

From $193.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)