Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin® Steel Hopper Stack Bin, 45 Compartment Sectional Unit, 37"W x 13"D x 54"H, Green
See all 75 items in product family

Stackbin® Steel Hopper Stack Bin, 45 Compartment Sectional Unit, 37"W x 13"D x 54"H, Green

Item #: WBB496815

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $812.00
Product Information
Product Q&A
Here we have set-up a few units using the # 2 Sectional Stackbin. We offer units by compartment quantity but keep in mind that all section bin units simply stack on top of each other and can be reconfigured at any time. Compartment Bin size: 7-1/2"W x 15-1/2"D x 6"H. Features 16 Gauge Base and 18 Gauge Bins.

Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES13
    • HEIGHT INCHES54
    • CAPACITY LBS1000
    • COLOR FINISHGreen
    • ASSEMBLYAll-Welded
    • BRANDStackBin
    • COMPARTMENT DEPTH15-1/2
    • COMPARTMENT HEIGHT6
    • COMPARTMENT WIDTH7-1/2
    • COMPARTMENTS45
    • CONSTRUCTIONSteel
    • DIVIDERS36
    • MANUFACTURERS PART NUMBER3-245SSBGN
    • PACKAGE QUANTITY1
    • WEIGHT LBS176
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.