Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin® Steel Stack Bin, 59 Compartment Multi-Size Sectional Unit 37"W x 24"D x 76"H, Green
See all 10 items in product family

Stackbin® Steel Stack Bin, 59 Compartment Multi-Size Sectional Unit 37"W x 24"D x 76"H, Green

Item #: WBB496688

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,101.00
Product Information
Product Q&A
This 59 compartment Sectional Bin unit is a popular unit due to the variety of the compartment sizes. All section bins are individual tiers that stack on top of each other and they can be reconfigured at any time. Other accessories such as mobile bases and label holders are available on all section bin set-ups. Features 16 Gauge Base and 18 Gauge Bins.
SIZE REFERENCE
STYLETYPECOMPARTMENT DIMENSIONS
A2 Compartments24" W x 15" D x 11" H
B3 Compartments 20-1/2" W x 12" D x 9-1/2" H
C4 Compartments 18-3/4" W x 9" D x 7-1/2" H
D5 Compartments15-1/2" W x 7-1/2" D x 6" H
E6 Compartments12" W x 5-1/2" D x 4-1/2" H
F8 Compartments8" W x 4-1/2" D x 4-1/2" H


Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES24
    • HEIGHT INCHES76
    • CAPACITY LBS1000
    • COLOR FINISHGreen
    • ASSEMBLYAll-Welded
    • BRANDStackBin
    • COMPARTMENTS59
    • CONSTRUCTIONSteel
    • DIVIDERS48
    • MANUFACTURERS PART NUMBER3-5059SSBGN
    • PACKAGE QUANTITY1
    • WEIGHT LBS264
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.