Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Combination (134)
Remove
Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Combination Cabinet, 60"W x 24"D x 78"H
Remove

      Items
Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Combination Cabinet, 60"W x 24"D x 78"H Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Combination Cabinet, 60"W x 24"D x 78"H


Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Combination Cabinet, 60"W x 24"D x 78"H
Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Combination Cabinet, 60"W x 24"D x 78"H
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB661892
List Price $2,943.48    Save 57%
Price: $1,271.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Combination Cabinet, 60"W x 24"D x 78"H

Hallowell DuraTough all-welded storage and combination cabinets are available in Heavy-Duty and Extra Heavy-Duty models for both our Classic and Galvanite corrosion resistant series. Classic Series cabinets are fabricated from prime grade cold rolled sheet steel. Galvanite Series cabinets are fabricated from galvannealed sheets steel which as a zinc-iron alloy coating that is applied at the mill providing protection against high-humidity and moist environments. Heavy Duty Cabinets are fabricated with 16 gauge sheet steel and are fully-welded creating a rigid, durable unit. Extra Heavy-Duty Cabinets are fabricated with 14 gauge sheet steel which is 25% thicker than 16 gauge providing MAXIMUM durability. Limited Warranty of 1 Year.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 24
HEIGHT INCHES 78
COLOR FINISH 738 Charcoal
ADJUSTABLE SHELVES 3
ASSEMBLY All-Welded
BRAND Hallowell
CONSTRUCTION Galvannealed Sheet Steel
FIXED SHELVES 1
MANUFACTURERS PART NUMBER HWG4CC0478-4CL
OPENINGS 1
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 1450
SHELF QUANTITY 4
WEIGHT LBS 562.5
APPROVAL/REGULATIONS Greenguard Children & Schools Certified
LIMITED WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rackable FDA and USDA Plastic Pallet Blue PP 48x40 Fork Capacity 4000 Lbs

Rackable FDA and USDA Plastic Pallet Blue PP 48x40 Fork Capacity 4000 Lbs

From $89.95
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Hallowell DuraTough Leg Kit, 4"W x 24"D x 4"H

Hallowell DuraTough Leg Kit, 4"W x 24"D x 4"H

From $105.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)